Computer Stand Cable Duct with Integrated 4-socket Power Strip Mobile

Order Code: ZT3930471S

£1,299.99 Inc VAT (20%)


Description

Computer stand, cable duct with integrated 4-socket power strip, mobile. Supplied = flat pack. Overall width = 650 mm. Overall depth = 650 mm. Overall height = 1770 mm. Frame material = steel, powder coated. Frame colour = light grey RAL 7035, gentian blue RAL 5010. Wheel fittings = 4 castors. Number of shelves = 2 pcs. Max. load per level = 15 kg. Model = mobile. Cable management = 4-socket power strip. Product type = computer cupboards. Highly versatile, for use in goods-in, dispatch, sales areas, offices etc. Two height adjustable shelves (W x D 650 x 470 mm, max. load 15 kg each) Height adjustable bracket for LCD monitors with tilting mounting plate (VESA) Practical, fold-out cable duct with integrated four socket power strip and cable outlets on both sides. Sturdy steel construction, powder coated in light grey RAL 7035 and gentian blue RAL 5010. Height 1680 mm (stationary) or 1770 mm (mobile) Width x depth 650 x 650 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Computer Stand Cable Duct with Integrated 4-socket Power Strip Mobile
  • Product Type
    Computer Cupboards
  • Overall Width
    650mm
  • Frame Material
    Steel Powder Coated
  • Cable Management
    4-Socket Power Strip
  • Wheel Fittings
    4 Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome