0
1
2
3
4

Computer Workstation Gaming Desk Black/Orange

Order Code: ZT3949555S

£74.99 Inc VAT (20%)


Description

PROPERAV SKU: PB185 Barcode: 5055189039384 MPN: 581BP

Features
Sturdy Steel Construction
Under-Desk Headphone & Cup Holder
Concealed Cable Management System
Curved Front Edge for comfort and increased productivity
Desktop Surface Area 930x600mm
This ProperAV Computer Workstation Gaming Desk is a moden compact Workstation that provides a versatile, dedicated desk space. It is ideal for home or small office use and perfect for gaming. Designed with a minimalist yet sturdy structure, it has a surface area of 930mm x 600mm, so plenty of space for your computer equipment. A weight capacity of up to 50kg supports PC and monitors. The desk stands at a comfortable 750mm height. Extras such as dual cable management holes, a drink holder and headphone holder ensure a clutter-free work environment. The curved front edge increases comfort and productivity.

See full description
Specifications for Computer Workstation Gaming Desk Black/Orange
  • Material
    Steel
  • Weight Capacity
    50kg
  • Height
    750mm
  • Colour
    Black/Orange
  • Desktop Surface Area
    930x600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome