Computer Writing Desk, Study Table with 4 Drawers, Home Office Workstation

Order Code: ZT3352342S

£109.99 Inc VAT (20%)


Description

Modern style: Designed with white colour finish surface, this home office desk will bring an elegant and stylish atmosphere to your home. It is suitable for study, living room, bedroom and office.Storage solution: Features a wide tabletop, this computer table provides spacious room to place your computer or laptop. Four drawers provide more extra storage space to keep all your office items clutter-free.High gloss panel: The front panels of the four drawers have high gloss effect, the study desk adds a special charm to your home.Solid build: Made of quality MDF board and UV board, this PC desk is stable and durable for reliable daily use.Overall Dimension: 98L x 40W x 72Hcm. Weight capacity: 40kg (table top) , 5kg (drawer) .

See full description
Specifications for Computer Writing Desk, Study Table with 4 Drawers, Home Office Workstation
  • Colour
    White
  • Product Type
    Computer Writing Desk
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome