Conference Table, Ø1150mm, 750mm High, Beech Finish

Order Code: ZT2692758S

£799.99 Inc VAT (20%)


Description

Conference table, 1150 mm, 750 mm high, beech finish. Supplied = flat pack. Worktop material = melamine coated chipboard. Diameter = 1150 mm. Frame design = column foot. Frame material = steel, powder coated. Frame colour = white. Worktop colour = beech finish. Product type = multi-purpose tables. Trendy colour combinations. Practical size. Easy assembly. Solid, round multi-purpose table for the canteen, meeting room or also for use at home. 25 mm thick tabletop, melamine coated, with ABS edge protection. On a stable steel frame. Table leg 120 mm, table base 620 mm, both with white epoxy resin coating. Supplied flat pack - easy self-assembly.

See full description
Specifications for Conference Table, Ø1150mm, 750mm High, Beech Finish
  • Diameter
    1150mm
  • Product Type
    Multi-Purpose Tables
  • Frame Colour
    White
  • Supplied
    Flat Pack
  • Frame Design
    Column Foot
  • Frame Material
    Steel Powder Coated
  • Worktop Colour
    Beech Finish
  • Worktop Material
    Melamine Coated Chipboard