Conference Table, Square, HxWxD 720 X 1400 X 1400mm, Beech Finish

Order Code: ZT2716197S

£799.99 Inc VAT (20%)


Description

Conference table, square, HxWxD 720 x 1400 x 1400 mm, beech finish. Supplied = flat pack. Worktop colour = beech finish. Type of worktop = chipboard, melamine coated. Panel thickness = 25 mm. Frame design = 4-legged frame. Height = 720 mm. Width = 1400 mm. Depth = 1400 mm. Shape = square. Product type = multi-purpose tables. Melamine coated chipboard panel, 25 mm thick. Chrome plated rails and square tubular legs. Supplied flat pack - easy self-assembly.

See full description
Specifications for Conference Table, Square, HxWxD 720 X 1400 X 1400mm, Beech Finish
  • Shape
    Square
  • Product Type
    Multi-Purpose Tables
  • Supplied
    Flat Pack
  • Width
    1400mm
  • Height
    720mm
  • Depth
    1400mm
  • Worktop Type
    Chipboard, Melamine Coated
  • Worktop Colour
    Beech Finish
  • Panel Thickness
    25mm
  • Frame Design
    4 Leg Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome