Conference table, square, HxWxD 720 x 1400 x 1400 mm, maple finish. Supplied = flat pack. Worktop colour = maple finish. Type of worktop = chipboard, melamine coated. Panel thickness = 25 mm. Frame design = 4-legged frame. Height = 720 mm. Width = 1400 mm. Depth = 1400 mm. Shape = square. Product type = multi-purpose tables. Melamine coated chipboard panel, 25 mm thick. Chrome plated rails and square tubular legs. Supplied flat pack - easy self-assembly.