Conference Tabletop, Rectangular Top, Width 800mm, Maple Finish

Order Code: ZT2694554S

£209.99 Inc VAT (20%)


Description

Conference tabletop, rectangular top, width 800 mm, maple finish. Supplied = assembled. Worktop colour = maple finish. Type of worktop = chipboard, melamine coated. Panel thickness = 25 mm. Frame design = supplied without table legs. Height = 25 mm. Width = 800 mm. Depth = 800 mm. Shape = square. Product type = tabletops. Melamine coated chipboard, 25 mm thick. The quick and easy assembly of the separately ordered table legs allow for the possibility of subsequent reconfiguration. Supplied without table legs. Please make sure to include the required quantity with your order.

See full description
Specifications for Conference Tabletop, Rectangular Top, Width 800mm, Maple Finish
  • Shape
    Square
  • Product Type
    Tabletops
  • Supplied
    Assembled
  • Height
    25mm
  • Width
    800mm
  • Depth
    800mm
  • Worktop Type
    Chipboard, Melamine Coated
  • Panel Thickness
    25mm
  • Worktop Colour
    Maple Finish
  • Frame Design
    Supplied Without Table Legs