Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Console 1000 x 960 x 400/480mm Stainless Steel
By Rittal
Order Code:
ZT5111143S
£4,599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4599.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/console-1000-x-960-x-400-480mm-stainless-steel/p/ZT5111143S
Add to quotation
View all Desks, Tables & Workstations
Description
Rittal CONSOLE 1000X960X400/480MM STAINLESS STEEL Desks & Consoles (TP) 2685600
Specifications
Specifications for Console 1000 x 960 x 400/480mm Stainless Steel
Width
1000mm
Colour
Silver
Material
Steel
Height
960mm
Number of Doors
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome