Corner L-Shape Computer Desk PC Workstation Writing Gaming Table Home Office

Order Code: ZT3350808S

£119.99 Inc VAT (20%)


Description

INDUSTRIAL STYLE: The computer desk possessing industrial style with retro wood grain table board will be an eye-catching addition in your home. Easily integrate into the decoration style of your home.LARGE CAPACITY: The three worktops provides you large space to study or work. The L-shaped design allows you to switch between the two desks freely. No need to worry about that computers or other equipment would hinder you from reading, writing or drawing.STABLE: The bottom of the table and the host shelf are equipped with adjustable foot pads, so the shelf can stand stably even on uneven ground.DURABLE MATERIAL: Made of E1 grade particle board with wood grain veneer and sturdy metal frame with black coating, the desk is robust, durable and easy to maintain.DIMENSION: Overall Dimension: 150L x 150D x 75H cm. Weight Capacity: 50kg.

See full description
Specifications for Corner L-Shape Computer Desk PC Workstation Writing Gaming Table Home Office
  • Weight Capacity
    50kg
  • Frame Colour
    Black
  • Colour
    Wood Grain
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome