Craft Multi-Purpose Desk/Table W1676 X D812 X H766mm White Finish - 5421417

Order Code: ZT4188761S

£799.99 Inc VAT (20%)


Description

The Teknik Office Craft Desk/Table in a White finish is the delightfully simple office furniture offering ideal for any office or room in the house. The generous melamine work surface provides ample space for all of your crafting activities and is highly resistant to heat

Specifications for Craft Multi-Purpose Desk/Table W1676 X D812 X H766mm White Finish - 5421417
  • Frame Colour
    White
  • Dimensions (W x D x H)
    1676x812x766mm
  • Product Type
    Office Desks
  • Colour
    White
  • Weight
    62kg
  • Cable Management
    Yes
  • Leg Type
    Panel End
  • Pedestals
    Fixed 1 Drawer
  • Top Colour
    White
  • Style
    Crafting Desk
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome