Craft Storage Hutch Unit W809 X D316 X H916mm White Finish - 5421414

Order Code: ZT4188953S

£329.99 Inc VAT (20%)


Description

The Teknik Office Craft Storage Hutch in a White Finish is a delightfully simple and useful optional extra for our Craft Ranges 5421405 Craft Open Storage Cabinet

Specifications for Craft Storage Hutch Unit W809 X D316 X H916mm White Finish - 5421414
  • Material
    Wood
  • Weight
    26.1kg
  • Dimensions (W x D x H)
    809x3126x916mm
  • Size
    Tall
  • Product Type
    Bookcases
  • Colour
    White
  • Features
    Built in Pegboard
  • Adjustable Height Shelves
    1
  • Number of Shelves
    2
  • Style
    2 Door
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome