Desk Bike, Medium, Green/Black

Order Code: ZT3150868S

£739.99 Inc VAT (20%)


Description

Desk bike, MEDIUM, green/black. Supplied = flat pack. Product type = bicycles. Type of use = standing unit. Feature = height adjustable, anti-slip, adjustable resistance. Colour = green, black. Depth = 660 mm. Width = 500 mm. Max. load = 120 kg. Increases concentration. Stimulates blood flow to the thigh muscles. Provides a healthy amount of physical activity during work. Height adjustable seat. Noiseless. Stable and safe. CE certified. This unique, patented desk bike is combined with a sit-stand desk and provides a healthy amount of physical activity while working. Minimum height of the desk: 105 cm. The corresponding Bluetooth sensor (not included) makes it easy to track your performance in the Deskbike app. Adjustable levels: light to heavy. Modell MEDIUM: suitable for a body height of 165 - 185 cm Height: 85 - 93 cm Width: 50 cm Depth: 66 cm Maximum load: 120 kg. Supplied flat pack - easy self-assembly.

See full description
Specifications for Desk Bike, Medium, Green/Black
  • Colour
    Green
    Black
  • Depth
    660mm
  • Width
    500mm
  • Adjustable Height Range
    85 - 93cm
  • Product Type
    Desk Bike
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome