Desk Bike, Small, Red/Black

Order Code: ZT3150786S

£699.99 Inc VAT (20%)


Description

Desk bike, SMALL, red/black. Supplied = flat pack. Product type = bicycles. Type of use = standing unit. Feature = height adjustable, anti-slip, adjustable resistance. Colour = red, black. Depth = 660 mm. Width = 500 mm. Max. load = 120 kg. Increases concentration. Stimulates blood flow to the thigh muscles. Provides a healthy amount of physical activity during work. Height adjustable seat. Noiseless. Stable and safe. CE certified. This unique, patented desk bike is combined with a sit-stand desk and provides a healthy amount of physical activity while working. Minimum height of the desk: 105 cm. The corresponding Bluetooth sensor (not included) makes it easy to track your performance in the Deskbike app. Adjustable levels: light to heavy. Modell SMALL: suitable for a body height of 140 - 165 cm Height: 73 - 80 cm Width: 50 cm Depth: 66 cm Maximum load: 120 kg. Supplied flat pack - easy self-assembly.

See full description
Specifications for Desk Bike, Small, Red/Black
  • Colour
    Red
    Black
  • Width
    500mm
  • Product Type
    Desk Bike
  • Depth
    660mm
  • Height
    73 - 80cm
  • Supplied
    Flat pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome