Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Desk Sonoma Oak - 12095TK
By Bridge
Order Code:
ZT3527520S
£359.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
359.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/desk-sonoma-oak-12095tk/p/ZT3527520S
Add to quotation
View all Desks, Tables & Workstations
Description
Bridge L-Shaped Home Office Desk W1200 x D550 x H750mm Sonoma Oak - 7700006
Specifications
Technical Information
Specifications for Desk Sonoma Oak - 12095TK
Frame Colour
White
Weight
43.5kg
Product Type
Office Desks
Colour
Oak
Pedestals
Fixed 2 Drawer and Cupboard
Top Colour
Sonoma Oak
Style
L Shaped
Leg Type
2 Leg
Orientation
Right or Left Hand
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome