Device Rail for Workstation System Length 1190mm

Order Code: ZT5156299S

£81.99 Inc VAT (20%)


Description

Device rail, for workstation system, length 1190 mm. Supplied = flat pack. Length = 1190 mm. Product type = accessories for workplace systems. For attaching balancers and workplace lighting. Installation above the worktable between two grid columns. C profile rail made of steel, powder coated basalt grey RAL 7012. Installation above the worktable between two grid columns. 30 x 30 mm.

See full description
Specifications for Device Rail for Workstation System Length 1190mm
  • Length
    1190mm
  • Colour
    Basalt Grey
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome