Device Rail for Workstation System Length 1990mm

Order Code: ZT5156300S

£103.99 Inc VAT (20%)


Description

Device rail, for workstation system, length 1990 mm. Supplied = flat pack. Length = 1990 mm. Product type = accessories for workplace systems. For attaching balancers and workplace lighting. Installation above the worktable between two grid columns. C profile rail made of steel, powder coated basalt grey RAL 7012. Installation above the worktable between two grid columns. 30 x 30 mm.

See full description
Specifications for Device Rail for Workstation System Length 1990mm
  • Product Type
    Device Rail
  • Colour
    Basalt Grey
  • Material
    Steel
  • Length
    1990mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome