Dynamic Round Table - Black Leather Finish with Glass Top

Order Code: ZT5513595S

£229.99 Inc VAT (20%)


Description

Traditional full soft bonded leather or fabric round table gives you a practical and cost effective solution for your reception areas, waiting rooms and breakout areas. The Neo offers simplistic style and a relaxed atmosphere to any work environment. Matching single or twin tub chairs available.

Specifications for Dynamic Round Table - Black Leather Finish with Glass Top
  • Product Type
    Reception Tables
  • Colour
    Black
  • Height
    375mm
  • Size
    660mm
  • Shape
    Circular Table
  • Top Material
    Glass
  • Top Colour
    Black
  • Assembly Required
    Pre-Assembled
  • Weight
    6.23kg
  • Material
    Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome