easyDesk Compact Desk, HxWxD 750 X 1140 X 600mm, Beech Finish

Order Code: ZT2743117S

£429.99 Inc VAT (20%)


Description

easyDesk compact desk, HxWxD 750 x 1140 x 600 mm, beech finish. Supplied = assembled. Product type = desks. Height = 750 mm. Width = 1140 mm. Depth = 600 mm. Worktop colour = beech finish. Panel thickness = 25 mm. Frame design = 4-legged frame. Frame colour = white. Frame material = metal. Worktop shape = rectangular. Sturdy, compact desk for your office corner. Thanks to its handy size, it is well suited for use in home office workplaces.

See full description
Specifications for easyDesk Compact Desk, HxWxD 750 X 1140 X 600mm, Beech Finish
  • Product Type
    Desks
  • Frame Colour
    White
  • Height
    750mm
  • Width
    1140mm
  • Supplied
    Assembled
  • Depth
    600mm
  • Worktop Colour
    Beech Finish
  • Frame Design
    4 Leg Frame
  • Panel Thickness
    25mm
  • Frame Material
    Metal
  • Worktop Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome