easyDesk Compact Desk, HxWxD 750 X 1140 X 600mm, Wenge Finish

Order Code: ZT2743174S

£419.99 Inc VAT (20%)


Description

easyDesk compact desk, HxWxD 750 x 1140 x 600 mm, wenge finish. Supplied = assembled. Product type = desks. Height = 750 mm. Width = 1140 mm. Depth = 600 mm. Worktop colour = wenge finish. Panel thickness = 25 mm. Frame design = 4-legged frame. Frame colour = white. Frame material = metal. Worktop shape = rectangular. Sturdy, compact desk for your office corner. Thanks to its handy size, it is well suited for use in home office workplaces.

See full description
Specifications for easyDesk Compact Desk, HxWxD 750 X 1140 X 600mm, Wenge Finish
  • Product Type
    Desks
  • Frame Colour
    White
  • Width
    1140mm
  • Height
    750mm
  • Supplied
    Assembled
  • Depth
    600mm
  • Panel Thickness
    25mm
  • Worktop Shape
    Rectangular
  • Frame Design
    4 Leg Frame
  • Worktop Colour
    Wenge Finish
  • Frame Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome