Economy Single Motor Sit/Stand Desk 1400x800x705-1220mm Nova Oak/White - KF820476

Order Code: ZT4176118S

£449.99 Inc VAT (20%)


Description

The Jemini Economy Single Motor Sit/Stand Desk provides convenience, comfort, and versatility. It allows users to easily switch between sitting and standing positions, promoting better posture, reducing sedentary behaviour, and enhancing overall well-being. The desk adapts to individual preferences and ergonomic needs, accommodating various work styles and promoting productivity. With a single motor mechanism, it offers smooth and efficient height adjustment while maintaining stability and durability.
With a single motor mechanism, it offers smooth and efficient height adjustment while maintaining stability and durability
Allows users to easily switch between sitting and standing positions
Promotes better posture, reducing sedentary behaviour, and enhancing overall well-being
The desk adapts to individual preferences and ergonomic needs, accommodating various work styles
Dimensions (WxDxH): 1400x800x705-1220mm
Leg Colour: White
Colour: Nova Oak

See full description
Specifications for Economy Single Motor Sit/Stand Desk 1400x800x705-1220mm Nova Oak/White - KF820476
  • Leg Colour
    White
  • Colour
    Nova Oak
  • Product Type
    Sit/Stand Desk
  • Frame Colour
    White
  • Maximum Height
    1220