0
1
2

Electric Adjustable Standing Desk Frame 70kg Capacity White Quiet

Order Code: ZT3930580S

£189.99 Inc VAT (20%)


Description

Long-term sitting is a reason for back pain at work, adjustable standing desks can remove this need for sitting. Single motor system ensures a fast and stable adjustment. Features ultra-quiet operation with a sound level less than 50dB. With a control panel enabling you to reach your desired height with the push of a button. Dimensions - Min. Desktop (W x D) : 1000 x 500mm, Max. Desktop (W x D) : 1600 x 800mm, Height Range: 710-1210mm. Assembly takes less than 30 minutes. Maximum Load Capacity: 70kg.
• PROMOTES HEALTHY WORKING - Long-term sitting is a reason for back pain at work. Adjustable standing desks can remove this need for sitting, therefore improving your healthy and wellbeing.
• POWERFUL MOTOR SYSTEM - Single motor system ensures a fast and stable adjustment. Features ultra-quiet operation with a sound level less than 50dB.
• QUICK ELECTRONIC CONTROL - With a control panel enabling you to reach your desired height with the push of a button.
• DIMENSIONS - Min. Desktop (W x D) : 1000 x 500mm, Max. Desktop (W x D) : 1600 x 800mm, Height Range: 710-1210mm.
• EASY INSTALLATION - Assembly takes less than 30 minutes.
• MAX. CAPACITY - 70kg.

See full description
Specifications for Electric Adjustable Standing Desk Frame 70kg Capacity White Quiet
  • Noise Level
    <50dB
  • MFR Part No.
    DH64
  • Weight
    21.4kg
  • Height Range
    710-1210mm
  • Maximum Load Capacity
    70kg
  • Height
    121cm
  • Depth
    65cm
  • Supply
    230V
  • Width
    129cm
  • Speed
    25mm/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome