0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

Electric Standing Drafting Desk Ergonomic Drawing Sit/Stand Table 0-40

Order Code: ZT3930608S

£399.99 Inc VAT (20%)


Description

0°-40° Tilting oak effect drafting desktop ideal for your office or home needs, with a digital control panel and four programmable memory presets enabling you to reach your desired height with the push of a button. Ergonomic design helps to reduce the most common complaint of office workers who sit all day. Gives a large working space of (W x D) : 1200 x 600mm for office or home. 950mm wide with the side table folded down. Single motor system ensures a fast and stable adjustment. Features ultra-quiet operation with a sound level less than 50dB. Assembly takes less than 30 minutes. Features anti-collision for safety when used around children. Includes handy storage drawer kept open a pneumatic arm to store your office or home essentials. Height Range: 730-1230mm. Maximum Load Capacity: 50kg.
• FIND YOUR PERFECT POSITION - 0°-40° Tilting oak effect drafting desktop ideal for your office or home needs, with a digital control panel and four programmable memory presets enabling you to reach your desired height with the push of a button.
• ERGONOMIC DESIGN - Helps to reduce the most common complaint of office workers who sit all day.
• LARGE WORKING AREA - (W x D) : 1200 x 600mm for office or home. 950mm wide with the side table folded down.
• SINGLE MOTOR SYSTEM - Ensures a fast and stable adjustment. Features ultra-quiet operation with a sound level less than 50dB.
• EASY INSTALLATION - Assembly takes less than 30 minutes.
• ADDED SAFETY - Features anti-collision for safety when used around children.
• INCLUDED FEATURES - Storage drawer to store your office or home essentials.
• HEIGHT RANGE - 730-1230mm.
• MAX. LOAD CAPACITY - 50kg.

See full description
Specifications for Electric Standing Drafting Desk Ergonomic Drawing Sit/Stand Table 0-40
  • Weight
    35kg
  • Noise Level
    <50dB
  • MFR Part No.
    DH71
  • Height Range
    730 - 1230mm
  • Speed
    25mm/s
  • Width
    120cm
  • Supply
    230V
  • Height
    123cm
  • Depth
    60cm
  • Maximum Load Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome