Electrically Height Adjustable Work Table Max. Load 500 Kg LxW 1600 x 800 mm Grey Laminate

Order Code: ZT4130811S

£5,399.99 Inc VAT (20%)


Description

Electrically height adjustable work table, max. load 500 kg, LxW 1600 x 800 mm, grey laminate. Supplied = flat pack. Type of worktop = laminate. Worktop width = 1600 mm. Worktop depth = 800 mm. Static distributed load = 500 kg. Working height = 650 - 1100 mm. Type of height adjustment = electric height adjustment. Panel thickness = 24 mm. Frame material = aluminium, steel. Frame colour = grey. Product type = work tables, electric height adjustment. Attractive and stable aluminium frame. High load capacity: max. load (distributed) 500 kg. Healthy, ergonomic work by alternating between sitting and standing when working. Helps reduce back pain caused by poor posture. Quick to adapt to different employees working in shifts. Top performing, stable, electrically height adjustable work table. Elegant aluminium lifting columns. Powder coated steel frame. 24 mm thick worktop with a 1.5 mm thick high pressure laminate (HPL) coating. Hardwearing surface that is easy to care for. Resistant to liquids and many chemicals. Solid wood core. ABS edging. Max. static load (distributed) 500 kg. The 2 button operation for raising and lowering the table reduces the risk of being caught. Lifting speed 6.5 mm/second (without load) Height adjustment range 660 to 1060 mm. Supplied complete with extension struts. Supplied flat pack - easy self-assembly with assembly material included with delivery.

See full description
Specifications for Electrically Height Adjustable Work Table Max. Load 500 Kg LxW 1600 x 800 mm Grey Laminate
  • Frame Colour
    Grey
  • Adjustable Height Range
    650 - 1100mm
  • Panel Thickness
    24mm
  • Worktop Width
    1600mm
  • Worktop Depth
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome