Ergo Cosy Standing Desk Compact

Order Code: ZT3523616S

£139.99 Inc VAT (20%)


Description

Leitz Ergo Cosy Standing Desk Converter Compact 65330085

Specifications for Ergo Cosy Standing Desk Compact
  • Colour
    Grey
  • Weight
    790g
  • Product Type
    Laptop / Monitor Risers
  • Form
    Workstation Stnd
  • Number of Screens/Laptops
    1
  • Height Range
    44-397mm
  • Height Adjustment Method
    Manual
  • Maximum Load
    16kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome