Ergo Cosy Standing Desk Convert

Order Code: ZT3523624S

£199.99 Inc VAT (20%)


Description

Leitz Ergo Cosy Standing Desk Converter with Sliding Tray 65320085

Specifications for Ergo Cosy Standing Desk Convert
  • Form
    Workstation Stnd
  • Weight
    1.5kg
  • Product Type
    Laptop / Monitor Risers
  • Colour
    Grey
  • Height Range
    68-447mm
  • Number of Screens/Laptops
    1
  • Height Adjustment Method
    Manual
  • Maximum Load
    16kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome