Evolve Plus 1400mm Back to Back Extension Kit Beech Top White Frame BE193

Order Code: ZT2118878S

£499.99 Inc VAT (20%)


Description

Evolve Plus 1400mm Back to Back Extension Kit Beech Top White Frame BE193 Clean, uncluttered lines, a minimalist approach to design and high quality robot engineered materials make Evolve office furniture the 21st Century solution to team working in the modern office. The bench style concept saves budget and space.

Specifications for Evolve Plus 1400mm Back to Back Extension Kit Beech Top White Frame BE193
  • Material
    MFC
  • Product Type
    Bench Desking
  • Size
    1400mm
  • Colour
    Beech
  • Weight
    63kg
  • Frame Colour
    White
  • Style
    Extension Desk
  • Top Colour
    Beech
  • Cable Port
    Scalloped Back Edge
  • Combined Depth
    1600mm
  • Combined Width
    1400mm
  • Number of People
    2
  • Environment Support
    FSC Certified
  • Standards
    EN 13501-1, 2018
  • Leg Type
    2 Leg
  • No. of People
    2
  • Assembly Required
    Yes