Evolve Plus 1400mm Back to Back Extension Kit Maple Top White Frame BE194

Order Code: ZT2118937S

£499.99 Inc VAT (20%)


Description

Evolve Plus 1400mm Back to Back Extension Kit Maple Top White Frame BE194 Clean, uncluttered lines, a minimalist approach to design and high quality robot engineered materials make Evolve office furniture the 21st Century solution to team working in the modern office. The bench style concept saves budget and space.

Specifications for Evolve Plus 1400mm Back to Back Extension Kit Maple Top White Frame BE194
  • Size
    1400mm
  • Colour
    Maple
  • Product Type
    Bench Desking
  • Material
    MFC
  • Frame Colour
    White
  • Weight
    63kg
  • Standards
    EN 13501-1, 2018
  • Combined Width
    1400mm
  • Number of People
    2
  • Leg Type
    2 Leg
  • Style
    Extension Desk
  • Cable Port
    Scalloped Back Edge
  • Combined Depth
    1600mm
  • Top Colour
    Maple
  • Environment Support
    FSC Certified
  • No. of People
    2
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome