Evolve Plus 1400mm Back to Back Extension Kit Walnut Top White Frame BE192

Order Code: ZT2118841S

£499.99 Inc VAT (20%)


Description

Evolve Plus 1400mm Back to Back Extension Kit Walnut Top White Frame BE192 Clean, uncluttered lines, a minimalist approach to design and high quality robot engineered materials make Evolve office furniture the 21st Century solution to team working in the modern office. The bench style concept saves budget and space.

Specifications for Evolve Plus 1400mm Back to Back Extension Kit Walnut Top White Frame BE192
  • Material
    MFC
  • Colour
    Walnut
  • Weight
    63kg
  • Frame Colour
    White
  • Size
    1400mm
  • Product Type
    Bench Desking
  • Environment Support
    FSC Certified
  • Standards
    EN 13501-1, 2018
  • Cable Port
    Scalloped Back Edge
  • Top Colour
    Walnut
  • Style
    Extension Desk
  • Number of People
    2
  • Combined Depth
    1600mm
  • Combined Width
    1400mm
  • Leg Type
    2 Leg
  • No. of People
    2
  • Assembly Required
    Yes