Exec Homeoffice Desk Mahogany

Order Code: ZT3528078S

£1,599.99 Inc VAT (20%)


Description

The Teknik Office Elstree Executive Desk is an ideal option for those that need a stylish office solution for their home office. This desk has a generous sized working surface finished in a stunning spiced mahogany effect which not only provides more than ample space for writing and computer work, it is an ideal match for all decorative interiors. There are two pencil drawers and two storage drawers with metal runners and safety stops to stash all manner of desking stationery as well as an additional two filing drawers that can hold letter or legal size hanging files. The left file drawer is lockable for secure storage. There are also two grommet holes for discreet cable management. This desk also benefits being easy to assembled using the patented T-lock drawer system, it also has a 360 degree finish, for effortless and versatile placement anywhere within your home or office working area.

See full description
Specifications for Exec Homeoffice Desk Mahogany
  • Frame Colour
    Spiced Mahogany
  • Dimensions (W x D x H)
    1654x743x743mm
  • Colour
    Mahogany
  • Top Colour
    Spiced Mahogany
  • Style
    Rectangular Desks
  • Product Type
    Office Desks
  • Pedestals
    2x Fixed 2 Drawer
  • Leg Type
    Panel End
  • Weight
    85.3kg
  • Assembly Required
    Yes