FLEXISPOT Desk Bike, With Desk, White

Order Code: ZT2699663S

£1,299.99 Inc VAT (20%)


Description

FLEXISPOT desk bike, with desk, white. Supplied = flat pack. Product type = bicycles. Type of use = standing unit, desktop unit. Feature = adjustable, adjustable resistance. Colour = white. Depth = 910 mm. Width = 580 mm. Max. load = 130 kg. Combination of a standing desk with a large work surface and an under-desk exercise bike. Fully height and depth adjustable. Easy installation. Integrated display. 8 resistance levels. Castors with wheel stops. Extremely quiet. This ergonomic under-desk exercise bike will make your work more dynamic. Stay active, burn calories and do something for your health while you work. Height adjustable seat: easy to adapt to cater to your requirements, adjustable from 1100 - 1250 mm. Suitable for persons with a height of 1500 - 1870 mm. Integrated display: shows you the duration, distance covered and calories burned. 8 resistance levels: switch over between light activity and a challenging workout with one motion of your hand. Flexibility and safety: castors make it easy to move the bike elsewhere, and the wheel stop guarantees safe use. Set up within one minute: simply place the desktop (490 x 590 mm) on the bike. Done No tools required. Supplied flat pack - easy self-assembly.

See full description
Specifications for FLEXISPOT Desk Bike, With Desk, White
  • Colour
    White
  • Product Type
    Bicycles
  • Supplied
    Flat Pack
  • Width
    580mm
  • Load Capacity
    130kg
  • Depth
    910mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome