Fusion 4 Piece Outdoor Garden Corner Sofa & Coffee Table Set, Aluminium - DG57

Order Code: ZT3108823S

£829.99 Inc VAT (20%)


Description

Manufactured using powder coated rust proof aluminium. Contemporary design with 8mm round weatherproof Textilene® rope. Supplied with 8cm thick seat and back cushions. Set includes 5-seater corner sofa and aluminium table. Some simple assembly is required. Disclaimer: Colours may slightly vary due to lighting conditions.
• Manufactured using powder coated rust proof aluminium.
• Contemporary design with 8mm round weatherproof Textilene® rope.
• Supplied with 8cm thick seat and back cushions.
• Set includes 5-seater corner sofa and aluminium table.
• 2 Seater Sofa Dimensions (W x D x H) : 1200 x 875 x 725mm
• 3 Seater Sofa Dimensions (W x D x H) : 1780 x 875 x 725mm
• Corner Sofa Dimensions (W x D x H) : 895 x 895 x 725mm
• Table Dimensions (W x D x H) : 1100 x 575 x 440mm
• Some simple assembly is required.
• Disclaimer: Colours may slightly vary due to lighting conditions.

See full description
Specifications for Fusion 4 Piece Outdoor Garden Corner Sofa & Coffee Table Set, Aluminium - DG57
  • MFR Part No.
    DG57
  • Weight
    39.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome