Fusion Aluminium 4 Piece Outdoor Sofa, Arm Chairs & Coffee Table Set - DG56

Order Code: ZT3108955S

£729.99 Inc VAT (20%)


Description

Manufactured using powder coated rust proof aluminium. Contemporary design with 8mm round weatherproof Textilene® rope. Supplied with 8cm thick seat and back cushions. Set includes 2-seater sofa, 2 x armchair and aluminium table. Some simple assembly is required. Disclaimer: Colours may slightly vary due to lighting conditions.
• Manufactured using powder coated rust proof aluminium.
• Contemporary design with 8mm round weatherproof Textilene® rope.
• Supplied with 8cm thick seat and back cushions.
• Set includes 2-seater sofa, 2 x armchair and aluminium table.
• 2 Seater Sofa Dimensions (W x D x H) : 1220 x 875 x 725mm
• Armchair Dimensions (W x D x H) : 655 x 875 x 725mm
• Table Dimensions (W x D x H) : 900 x 550 x 355mm
• Some simple assembly is required.
• Disclaimer: Colours may slightly vary due to lighting conditions.

See full description
Specifications for Fusion Aluminium 4 Piece Outdoor Sofa, Arm Chairs & Coffee Table Set - DG56
  • Weight
    33.5kg
  • MFR Part No.
    DG56

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome