0
1
2
3
4

Gaming Desk with Cup Holder and Headphone Holder Black/Orange

Order Code: ZT3949521S

£72.99 Inc VAT (20%)


Description

MAPLIN SKU: MAP648 Barcode: 5026686003758 MPN: 846PAM

Features
Sturdy steel construction
Headphone & Cup Holder
Concealed cable management system
Curved front edge for comfort and increased productivity
Desktop Surface Area 930mm x 600mm
The Maplin Gaming Desk with Cup Holder and Headphone Holder is a compact gaming desk that provides a stylish and high-performance gaming platform at a bargain price. Designed with a minimalist yet sturdy structure, it has a surface area of 930mm x 600mm, so plenty of space for your equipment. A weight capacity of up to 50kg supports PC and monitors. The desk stands at a comfortable 750mm height. Extras such as dual cable management holes, a drink holder and headphone holder ensure a clutter-free gaming zone. The curved front edge increases comfort and productivity.

See full description
Specifications for Gaming Desk with Cup Holder and Headphone Holder Black/Orange
  • Material
    Steel
  • Colour
    Black/Orange
  • Height
    750mm
  • Weight Capacity
    50kg
  • Product Type
    Gaming Desk
  • Desktop Surface Area
    930mm x 600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome