Grid Column for Height-adjustable Worktable Height 1000 mm

Order Code: ZT4266479S

£81.99 Inc VAT (20%)


Description

Grid column, for height-adjustable worktable, height 1000 mm. Supplied = flat pack. Material = rectangular tubing, painted. Colour = basalt grey RAL 7012. Height = 1000 mm. Product type = workstation systems. Required for rear mounting of accessories on a worktable. Number (2 or 3) to correspond to the number of component bays required. Column for attaching further superstructures such as perforated panels, storage baskets, shelves, etc. to the back of the worktable. The column is attached to the mounting frame with a mounting kit (please order separately) The built-in elements can be hooked in at any height. Required number of grid columns: Table width 1200 mm: 2 grid columns create 1 component bay, optionally 670 or 900 mm wide. Table width 1600 mm: as above, 2 additional 670 mm component bays are possible when there are 3 grid columns. Table width 2000 mm: as above, 2 additional 900 mm component bays or 1x 670 mm + 1x 900 mm component bays are possible when there are 3 grid columns. Select the required height for the grid column depending on the number of construction add-on used. For rear mounting of perforated panels, shelves, wire baskets, etc., an attachment/mounting frame and two mounting brackets are required in addition to these grid columns Please order these at the same time.

See full description
Specifications for Grid Column for Height-adjustable Worktable Height 1000 mm
  • Colour
    Basalt Grey RAL 7012
  • Finish
    Painted
  • Product Type
    Workstation Systems
  • Height
    1000mm
  • Material
    Rectangular Tubing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome