GXT 700 Omnius Gaming Desk 120x60x74cm

Order Code: ZT5359678S

£129.99 Inc VAT (20%)


Description

Trust GXT 700 Omnius Black Gaming Desk 120x60x74cm

Specifications for GXT 700 Omnius Gaming Desk 120x60x74cm
  • Product Type
    Office Desks
  • Cable Port
    Yes
  • Top Colour
    Black
  • Size
    1200mm
  • Style
    Rectangular Desks
  • Weight
    15.5kg
  • Colour
    Black
  • Frame Colour
    Black