Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
GXT 709 Luminus RGB Black Gaming Desk
By Trust
Order Code:
ZT5359637S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/gxt-709-luminus-rgb-black-gaming-desk/p/ZT5359637S
Add to quotation
View all Desks, Tables & Workstations
Description
Trust GXT 709 Luminus RGB LED Illuminated Black Gaming Desk
Tags:
#NewProduct
Specifications
Specifications for GXT 709 Luminus RGB Black Gaming Desk
Product Type
Office Desks
Cable Port
Yes
Leg Type
Cantilever
Colour
Black
Top Colour
Black
Frame Colour
Black
Weight
15.5kg
Style
Rectangular Desks
Size
1200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome