Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
GXT 709 Luminus RGB White Gaming Desk
By Trust
Order Code:
ZT5359686S
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/gxt-709-luminus-rgb-white-gaming-desk/p/ZT5359686S
Add to quotation
View all Desks, Tables & Workstations
Description
Trust GXT 709 Luminus RGB LED Illuminated White Gaming Desk
Specifications
Technical Information
Specifications for GXT 709 Luminus RGB White Gaming Desk
Product Type
Office Desks
Frame Colour
White
Style
Rectangular Desks
Leg Type
Cantilever
Size
1200mm
Colour
White
Cable Port
Yes
Top Colour
White
Weight
15.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome