Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Heat Recovery Unit Ceiling Mounted S/live 645 x 560 x 260mm
By Envirovent
Order Code:
ZT5054036S
£3,599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3599.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/heat-recovery-unit-ceiling-mounted-s-live-645-x-560-x-260mm/p/ZT5054036S
Add to quotation
View all Desks, Tables & Workstations
Description
Envirovent HEAT RECOVERY UNIT CEILING MOUNTED S/LIVE 645X560X260MM Heat Recovery ESAVA250C
Specifications
Specifications for Heat Recovery Unit Ceiling Mounted S/live 645 x 560 x 260mm
Housing Material
Plastic
Height
635mm
Weight
14kg
Depth
260mm
Width
560mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome