Heavy duty table, electrically height adjustable, beech multiplex, WxD 1500 x 900 mm. Supplied = assembled. Type of worktop = beech multiplex surface. Worktop width = 1500 mm. Worktop depth = 900 mm. Frame design = lifting columns. Static distributed load = 900 kg. Working height = 745 - 1195 mm. Type of height adjustment = electric height adjustment. Panel thickness = 40 mm. Frame material = aluminium. Frame colour = light grey. Product type = workbenches, electrically height adjustable. Electrically height adjustable using a hand switch (9 mm/s) Extremely high load capacity - max. load 900 kg. Feet with height adjustment screws. Attractive aluminium lifting columns with DC drive integrated on the inside. Beech multiplex worktop, 40 mm thick. Electric height adjustment using hand switch (a foot switch is also available on request) Adjustment range 745 to 1195 mm. Lifting speed 9 mm/s without load. After reaching (2 minutes ON) the preferred working height, the system switches to standby (18 minutes OFF) The position can then be changed again. Connection 230 V. Drive motor 24 V. Delivered assembled - ready for immediate use. Available upon request: rear multipanel add-on, foot switch, power supply, lighting and much more.