Heavy Duty Table, Electrically Height Adjustable, Beech Multiplex, WxD 2000 X 750mm

Order Code: ZT2703401S

£27,999.99 Inc VAT (20%)


Description

Heavy duty table, electrically height adjustable, beech multiplex, WxD 2000 x 750 mm. Supplied = assembled. Type of worktop = beech multiplex surface. Worktop width = 2000 mm. Worktop depth = 750 mm. Frame design = lifting columns. Static distributed load = 900 kg. Working height = 745 - 1195 mm. Type of height adjustment = electric height adjustment. Panel thickness = 40 mm. Frame material = aluminium. Frame colour = light grey. Product type = workbenches, electrically height adjustable. Electrically height adjustable using a hand switch (9 mm/s) Extremely high load capacity - max. load 900 kg. Feet with height adjustment screws. Attractive aluminium lifting columns with DC drive integrated on the inside. Beech multiplex worktop, 40 mm thick. Electric height adjustment using hand switch (a foot switch is also available on request) Adjustment range 745 to 1195 mm. Lifting speed 9 mm/s without load. After reaching (2 minutes ON) the preferred working height, the system switches to standby (18 minutes OFF) The position can then be changed again. Connection 230 V. Drive motor 24 V. Delivered assembled - ready for immediate use. Available upon request: rear multipanel add-on, foot switch, power supply, lighting and much more.

See full description
Specifications for Heavy Duty Table, Electrically Height Adjustable, Beech Multiplex, WxD 2000 X 750mm
  • Frame Colour
    Light Grey
  • Supplied
    Assembled
  • Worktop Depth
    750mm
  • Height Adjustment Type
    Electric Height Adjustment
  • Static Distributed Load
    900kg
  • Frame Design
    Lifting Columns
  • Panel Thickness
    40mm
  • Frame Material
    Aluminium
  • Worktop Width
    2000mm
  • Working Height
    745 - 1195mm
  • Worktop Type
    Beech Multiplex Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome