Height Adjustable Electric Standing Desk Stand Up Desk for Home Office Black

Order Code: ZT3351963S

£189.99 Inc VAT (20%)


Description

ELECTRIC HEIGHT ADJUSTMENT: There are 4 memory preset options for easy adjustment by preferences from 72cm to 116cm to realize the sit-stand working experience.ENOUGH WORKSPACE: The 140cm x 70cm workstation tabletop offers lots of space to put laptop and other supplies needed. The cable management hole is beneficial to the tidiness and use.COLLISION AVOIDANCE SYSTEM: The sit stand desk will stop to prevent bumps when encountering obstacles during moving process. Besides, overheat protection is also included for extra security.STABLE STRUCTURE: With sturdy powder coated metal frame, the stand-up computer desk can bear up to 70kg. In addition, adjustable foot pads keep the standing table balanced on uneven floor.MODERN DESIGN: Combination of teak wood tabletop and black metal legs make this modern lift table ideal for study, office and more. Overall Dimension: 140L x 70W x 72-116H cm. Weight Capacity: 70kg. Assembly required.

See full description
Specifications for Height Adjustable Electric Standing Desk Stand Up Desk for Home Office Black
  • Product Type
    Electric Standing Desk
  • Assembly Required
    Required
  • Colour
    Black
  • Weight Capacity
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome