Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Home Study L-Shaped Desk Dover Oak
By Teknik
Order Code:
ZT3528313S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/home-study-l-shaped-desk-dover-oak/p/ZT3528313S
Add to quotation
View all Desks, Tables & Workstations
Description
Home Study Home Office L-Shaped Desk Dover Oak with Slate Finish - 5412320
Specifications
Specifications for Home Study L-Shaped Desk Dover Oak
Colour
Oak
Product Type
Office Desks
Dimensions (W x D x H)
2115x1490x743mm
Frame Colour
Dover Oak
Weight
57.6kg
Style
L Shaped
Cable Port
Yes
Orientation
Right Hand
Leg Type
6 Leg
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome