HR-Matting ESD Table Matting, Width 600mm, Per Metre, Grey

Order Code: ZT2698153S

£329.99 Inc VAT (20%)


Description

HR-Matting ESD table matting, width 600 mm, per metre, grey. Supplied = assembled. Height = 2.4 mm. Width = 600 mm. Colour = grey. Material = PVC. Temperature resistance = -10 °C to +60 °C. Max. roll length = 15.3 m. Surface weight = 6.67 kg/m². Place of use = indoor use. Feature = ESD version. Surface = closed. Work area = dry. Custom dimensions possible = no. Model = with push button. Form of delivery = cuts per metre. Product type = mats, conductive. High quality ESD matting. Hardwearing and elastic. Reliable discharge of static charges by means of push button connection and accessories. Complies with the requirements specified in IEC 61340-5-1. Leakage resistance: 1 x 10^7null to 1 x 10^9null . Supplied complete with: 1 earthing plug, 1 earthing cable, 1 spiral cable and 1 ESD arm band. Products cut to order may exhibit dimensional tolerances of up to 5% depending on the material. Products cut to order are produced specifically for you, and can therefore not be returned.

See full description
Specifications for HR-Matting ESD Table Matting, Width 600mm, Per Metre, Grey
  • Product Type
    Mats, Conductive
  • Material
    PVC
  • Colour
    Grey
  • Width
    600mm
  • Height
    2.4mm
  • Supplied
    Assembled
  • Scope of Delivery
    Cuts Per Metre
  • Work Area
    Dry
  • Roll Length
    15.3m
  • Surface Weight
    6.67kg/m²
  • Temperature Resistance
    10°C To +60°C
  • Surface
    Closed
  • Applications
    Indoor Use
  • Features
    ESD Version

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome