Hutch for Storage Unit W900 X D368 X H915mm Hudson ELM Finish - 5427430

Order Code: ZT4189153S

£499.99 Inc VAT (20%)


Description

The Teknik Office Affiliate 1500 Hutch for Storage Units is our functional and commercial style option for all manner of colour schemes and work spaces. This hutch offers a very durable and efficient solution for creating additional storage for your office needs

Specifications for Hutch for Storage Unit W900 X D368 X H915mm Hudson ELM Finish - 5427430
  • Colour
    Elm
  • Material
    Wood
  • Dimensions (W x D x H)
    900x368x915mm
  • Product Type
    Bookcases
  • Weight
    28kg
  • Size
    Mid Height
  • Style
    Open Front
  • Adjustable Height Shelves
    No
  • Number of Shelves
    2
  • Bookcase Colour
    Hudson Elm
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome