Hygiene Protection Panel For Desk Partitions, HxWxD 300 X 1600 X 5mm, Transparent

Order Code: ZT2702141S

£359.99 Inc VAT (20%)


Description

Hygiene protection panel for desk partitions, HxWxD 300 x 1600 x 5 mm, transparent. Supplied = flat pack. Overall height = 300 mm. Overall width = 1600 mm. Overall depth = 5 mm. Panel material = acrylic glass, polystyrene. Panel colour = clear. Panel thickness = 5 mm. Weight = 2.48 kg. Product type = desk partitions. Suitable for use as a hygiene protection panel for existing desk partitions. Simple and easy installation on an existing partition up to 34 mm thick using 3 clamps. Work at a desk protected by a transparent partition and remain visible for colleagues. Ideal for use at team workplaces when desks are opposite each other. Protection from droplet infections and suitable for use as a sneeze and cough guard and for shielding workplaces in the office and at the desk. Easy to clean and resistant to alcohol based cleaning agents. This hygiene protection panel extends the height of an existing desk partition by adding a transparent element to it. The existing partitions are often low so that employees sitting opposite each other can still see each other. To ensure compliance with hygiene measures, the height of the existing partition can be increased using this transparent hygiene protection panel. This ensures reliable protection for employees while allowing them to maintain eye contact. Supplied complete with plexiglass pane with polished and rounded edges, incl. set of 3 fastening clamps.

See full description
Specifications for Hygiene Protection Panel For Desk Partitions, HxWxD 300 X 1600 X 5mm, Transparent
  • Overall Width
    1600mm
  • Product Type
    Desk Partitions
  • Supplied
    Flat Pack
  • Overall Height
    300mm
  • Weight
    2.48kg
  • Overall Depth
    5mm
  • Panel Material
    Acrylic Glass, Polystyrene
  • Panel Colour
    Clear
  • Panel Thickness
    5mm