Impulse 1600X800 Beech Silver 1X2 1X3 Fix Pedestal

Order Code: ZT4780987S

£699.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1600X800 Beech Silver 1X2 1X3 Fix Pedestal
  • Frame Colour
    Silver
  • Cable Port
    Yes
  • Leg Type
    Cantilever
  • Product Type
    Office Desks
  • Standards
    EN 13501-1, 2018
  • Assembly Required
    Yes
  • Pedestals
    Fixed 2 & 3 Drawer
  • Material
    MFC
  • Top Colour
    Beech
  • Depth
    800mm
  • Size
    1600mm
  • Environment Support
    FSC Certified
  • Weight
    83.5kg
  • Style
    Rectangular Desks
  • Colour
    Beech

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome