Impulse 1600X800 Desk 1X2 Fix Pedestal Gosl

Order Code: ZT4781055S

£499.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1600X800 Desk 1X2 Fix Pedestal Gosl
  • Frame Colour
    Silver
  • Colour
    Oak
  • Size
    1600mm
  • Product Type
    Office Desks
  • Weight
    62kg
  • Material
    MFC
  • Depth
    800mm
  • Environment Support
    FSC Certified
  • Cable Port
    Yes
  • Style
    Rectangular Desks
  • Top Colour
    Grey Oak
  • Leg Type
    Cantilever
  • Pedestals
    Fixed 2 Drawer
  • Standards
    EN 13501-1, 2018
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome