Impulse 1600X800 Desk Beech 1X2 Fix Pedestal

Order Code: ZT4780943S

£499.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1600X800 Desk Beech 1X2 Fix Pedestal
  • Weight
    70.7kg
  • Frame Colour
    Beech
  • Standards
    EN 13501-1, 2018
  • Cable Port
    Yes
  • Pedestals
    Fixed 2 Drawer
  • Depth
    800mm
  • Leg Type
    Panel End
  • Colour
    Beech
  • Top Colour
    Beech
  • Product Type
    Office Desks
  • Assembly Required
    Yes
  • Size
    1600mm
  • Environment Support
    FSC Certified
  • Material
    MFC
  • Style
    Rectangular Desks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome