Impulse 1600X800 Desk Grey Oak 1X2 Fix Pedestal

Order Code: ZT4780946S

£499.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1600X800 Desk Grey Oak 1X2 Fix Pedestal
  • Colour
    Grey Oak
  • Weight
    70.7kg
  • Product Type
    Office Desks
  • Assembly Required
    Yes
  • Top Colour
    Grey Oak
  • Size
    1600mm
  • Style
    Rectangular Desks
  • Leg Type
    Panel End
  • Pedestals
    Fixed 2 Drawer
  • Material
    MFC
  • Standards
    EN 13501-1, 2018
  • Depth
    800mm
  • Cable Port
    Yes
  • Frame Colour
    Grey Oak
  • Environment Support
    FSC Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome