Impulse 1600X800 Grey Oak Silver 1X2 1X3 Fix Pedestal

Order Code: ZT4780945S

£699.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1600X800 Grey Oak Silver 1X2 1X3 Fix Pedestal
  • Product Type
    Office Desks
  • Material
    MFC
  • Environment Support
    FSC Certified
  • Pedestals
    Fixed 2 & 3 Drawer
  • Standards
    EN 13501-1, 2018
  • Frame Colour
    Silver
  • Cable Port
    Yes
  • Style
    Rectangular Desks
  • Colour
    Grey Oak
  • Top Colour
    Grey Oak
  • Assembly Required
    Yes
  • Weight
    83.5kg
  • Depth
    800mm
  • Leg Type
    Cantilever
  • Size
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome